Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide

  • Mfr # CNMG431EUP-AC6040M

  • Zoro # G6330655


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
EUP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EUP-AC6040M
Zoro #
G6330655
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EUP
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120404N-UP
ANSI Number
CNMG431EUP-AC6040M
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Coating
Uncoated
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Mounting Style
Top and Hole Clamping
Relief Angle
0
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double
Included Angle
80 Degrees
Chip-Breaker Code
EUP
Manufacturer Grade
AC6040M
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
CNMG431EUP
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Shape
Rhombic
Features
Excellent Fracture Resistance
Clearance Angle
0 Degrees
Coating Process
PVD
Material
Carbide
Application
Medium
Style
CNMG
Series
AC6000M
Chip Breaker
EUP
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG431EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.