Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide

  • Mfr # CNMG432EEF-AC6040M

  • Zoro # G6330567


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EEF-AC6040M
Zoro #
G6330567
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEF
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG120408N-EF
No. of Edges
4
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
ANSI Number
CNMG432EEF-AC6040M
Cutting Direction
Neutral
Relief Angle
0
Material - Machining
Carbide
Included Angle
80 Degrees
Chip-Breaker Style
Double
Features
Excellent Fracture Resistance
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Chip-Breaker Code
EEF
Coating Process
PVD
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6040M
Finish - Machining
TiAlN+AlCrN
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
ANSI Code
CNMG432EEF
Measurement System
Fractional Inch
Material
Carbide
Style
CNMG
Application
Finishing
Chip Breaker
EEF
Corner Angle
80
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG432EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.