Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide

  • Mfr # CNMG432EEG-AC6040M

  • Zoro # G6330549


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EEG-AC6040M
Zoro #
G6330549
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEG
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120408N-EG
Cutting Direction
Neutral
No. of Edges
4
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
CNMG432EEG-AC6040M
Coating
CVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Relief Angle
0
Finish - Machining
TiAlN+AlCrN
Features
Excellent Fracture Resistance
Cutting Application
Turning
Manufacturer Grade
AC6040M
Chip-Breaker Code
EEG
Primary Material Application ISO Code
M
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Shape
Rhombic
ANSI Code
CNMG432EEG
Included Angle
80 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Coating Process
PVD
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Material
Carbide
Application
Medium
Style
CNMG
Corner Angle
80
Chip Breaker
EEG
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG432EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.