Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide

  • Mfr # CNMG432EEM-AC6040M

  • Zoro # G6330497


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EEM-AC6040M
Zoro #
G6330497
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG120408N-EM
No. of Edges
4
ANSI Number
CNMG432EEM-AC6040M
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Relief Angle
0
Features
Excellent Fracture Resistance
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Style
Double
Coating Process
PVD
Manufacturer Grade
AC6040M
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
4
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
EEM
Shape
Rhombic
Primary Material Application ISO Code
M
Cutting Application
Turning
ANSI Code
CNMG432EEM
Material
Carbide
Style
CNMG
Application
Roughing
Corner Angle
80
Chip Breaker
EEM
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG432EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.