Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide

  • Mfr # CNMG432EEX-AC6030M

  • Zoro # G6330460


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EEX-AC6030M
Zoro #
G6330460
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEX
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120408NEX
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
ANSI Number
CNMG432EEX-AC6030M
Coating
CVD
No. of Edges
4
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Relief Angle
0
Manufacturer Grade
AC6030M
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
ANSI Code
CNMG432EEX
Shape
Rhombic
Cutting Application
Turning
Primary Material Application
Stainless Steel
Finish - Machining
Absotech
Features
Fracture Resistant
Coating Process
CVD
Chip-Breaker Code
EEX
Material - Machining
Carbide
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Material
Carbide
Application
Medium
Style
CNMG
Chip Breaker
EEX
Corner Angle
80
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG432EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.