Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide

  • Mfr # CNMG432EGU-AC6030M

  • Zoro # G6330375


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EGU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EGU-AC6030M
Zoro #
G6330375
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120408NGU
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
CNMG432EGU-AC6030M
No. of Edges
4
Relief Angle
0
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
AC6030M
Insert Holding Type
Straight Hole
Features
Fracture Resistant
Number of Cutting Edges
4
Chip-Breaker Code
EGU
Shape
Rhombic
Primary Material Application ISO Code
M
Material - Machining
Carbide
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
ANSI Code
CNMG432EGU
Finish - Machining
Absotech
Coating Process
CVD
Included Angle
80 Degrees
Primary Material Application
Stainless Steel
Material
Carbide
Application
Medium
Style
CNMG
Corner Angle
80
Chip Breaker
EGU
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG432EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.