Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide

  • Mfr # CNMG432ENZ-AC420K

  • Zoro # G6329989


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ENZ-AC420K
Zoro #
G6329989
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG120408N-UZ
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
ANSI Number
CNMG432ENZ-AC420K
Relief Angle
0
Included Angle
80 Degrees
Shape
Rhombic
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K10 - K20
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Application
Turning
ANSI Code
CNMG432ENZ
Chip-Breaker Code
ENZ
Chip-Breaker Style
Double
Finish - Machining
Al203+TiCN
Primary Material Application
Cast Iron
Manufacturer Grade
AC420K
Coating Process
CVD
Material - Machining
Carbide
Material
Carbide
Application
Medium
Style
CNMG
Corner Angle
80
Series
AC420K
Chip Breaker
ENZ

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG432ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.