Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide

  • Mfr # CNMG432ESU-AC6030M

  • Zoro # G6329858


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ESU-AC6030M
Zoro #
G6329858
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNMG120408NSU
ANSI Number
CNMG432ESU-AC6030M
Steel (P) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
No. of Edges
4
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0
Number of Cutting Edges
4
Primary Material Application
Stainless Steel
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Features
Fracture Resistant
Chip-Breaker Code
ESU
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
M
Coating Process
CVD
Shape
Rhombic
Finish - Machining
Absotech
ANSI Code
CNMG432ESU
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Material
Carbide
Style
CNMG
Application
Finishing
Chip Breaker
ESU
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.