Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide

  • Mfr # CNMG432EUP-AC6030M

  • Zoro # G6329745


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EUP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EUP-AC6030M
Zoro #
G6329745
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EUP
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120408NUP
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
4
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Coating
Uncoated
Hardened (H) Compatibility
No
ANSI Number
CNMG432EUP-AC6030M
Stainless (M) Compatibility
Yes
Relief Angle
0
Coating Process
CVD
Primary Material Application
Stainless Steel
Features
Fracture Resistant
Number of Cutting Edges
4
Chip-Breaker Code
EUP
Cutting Application
Turning
Included Angle
80 Degrees
Shape
Rhombic
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Finish - Machining
Absotech
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Style
Double
ANSI Code
CNMG432EUP
Clearance Angle
0 Degrees
Material
Carbide
Application
Medium
Style
CNMG
Corner Angle
80
Chip Breaker
EUP
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG432EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.