Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 3, Carbide

  • Mfr # CNMG433EEX-AC6040M

  • Zoro # G6329541


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EEX-AC6040M
Zoro #
G6329541
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEX
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120412NEX
Hardened (H) Compatibility
No
ANSI Number
CNMG433EEX-AC6040M
Coating
CVD
Cast Iron (K) Compatibility
No
No. of Edges
4
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0
Included Angle
80 Degrees
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Manufacturer Grade
AC6040M
Shape
Rhombic
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Primary Material Application
Stainless Steel
Chip-Breaker Code
EEX
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Clearance Angle
0 Degrees
ANSI Code
CNMG433EEX
Material
Carbide
Style
CNMG
Application
Medium
Chip Breaker
EEX
Corner Angle
80
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG433EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.