Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 3, Carbide

  • Mfr # CNMG433EGU-AC6030M

  • Zoro # G6329517


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EGU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EGU-AC6030M
Zoro #
G6329517
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120412NGU
Cast Iron (K) Compatibility
No
ANSI Number
CNMG433EGU-AC6030M
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Coating
CVD
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
Relief Angle
0
Insert Holding Type
Straight Hole
ANSI Code
CNMG433EGU
Clearance Angle
0 Degrees
Chip-Breaker Code
EGU
Manufacturer Grade
AC6030M
Finish - Machining
Absotech
Number of Cutting Edges
4
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
M
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application
Stainless Steel
Features
Fracture Resistant
Shape
Rhombic
Coating Process
CVD
Chip-Breaker Style
Double
Material
Carbide
Application
Medium
Style
CNMG
Chip Breaker
EGU
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG433EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.