Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 3, Carbide

  • Mfr # CNMG433EGUW-AC6030M

  • Zoro # G6329456


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EGUW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EGUW-AC6030M
Zoro #
G6329456
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGUW
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120412N-GUW
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG433EGUW-AC6030M
Coating
CVD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Relief Angle
0
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Manufacturer Grade
AC6030M
Features
Fracture Resistant
Insert Holding Type
Straight Hole
Finish - Machining
Absotech
Chip-Breaker Code
EGUW
ANSI Code
CNMG433EGUW
Included Angle
80 Degrees
Coating Process
CVD
Shape
Rhombic
Material
Carbide
Style
CNMG
Application
Medium
Chip Breaker
EGUW
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EGUW, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG433EGUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.