Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 3, Carbide

  • Mfr # CNMG433ENZ-AC420K

  • Zoro # G6329191


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ENZ-AC420K
Zoro #
G6329191
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG120412N-UZ
Steel (P) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
4
Coating
PVD
ANSI Number
CNMG433ENZ-AC420K
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Relief Angle
0
ANSI Code
CNMG433ENZ
Primary Material Application ISO Code
K10 - K20
Chip-Breaker Code
ENZ
Material - Machining
Carbide
Included Angle
80 Degrees
Coating Process
CVD
Chip-Breaker Style
Double
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Manufacturer Grade
AC420K
Cutting Application
Turning
Shape
Rhombic
Material
Carbide
Style
CNMG
Application
Medium
Chip Breaker
ENZ
Series
AC420K
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.