Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 3, Carbide

  • Mfr # CNMG433ESU-AC6040M

  • Zoro # G6329121


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ESU-AC6040M
Zoro #
G6329121
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ESU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNMG120412NSU
Workpiece Compatibility
Stainless (M)
Coating
CVD
Super Alloy (S) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG433ESU-AC6040M
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Relief Angle
0
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Chip-Breaker Code
ESU
Cutting Application
Turning
Primary Material Application ISO Code
M
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Coating Process
PVD
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
Double
Manufacturer Grade
AC6040M
ANSI Code
CNMG433ESU
Shape
Rhombic
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Material
Carbide
Application
Finishing
Style
CNMG
Series
AC6000M
Corner Angle
80
Chip Breaker
ESU

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG433ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.