Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 3, Carbide

  • Mfr # CNMG433EUP-AC6030M

  • Zoro # G6329009


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EUP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EUP-AC6030M
Zoro #
G6329009
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EUP
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120412NUP
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Uncoated
ANSI Number
CNMG433EUP-AC6030M
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Relief Angle
0
Measurement System
Fractional Inch
Features
Fracture Resistant
Primary Material Application ISO Code
M
Number of Cutting Edges
4
ANSI Code
CNMG433EUP
Chip-Breaker Style
Double
Shape
Rhombic
Material - Machining
Carbide
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
Absotech
Coating Process
CVD
Chip-Breaker Code
EUP
Manufacturer Grade
AC6030M
Material
Carbide
Style
CNMG
Application
Medium
Corner Angle
80
Series
AC6000M
Chip Breaker
EUP

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG433EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.