Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 3, Carbide

  • Mfr # CNMG433EUP-AC6040M

  • Zoro # G6328990


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EUP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EUP-AC6040M
Zoro #
G6328990
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EUP
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120412NUP
No. of Edges
4
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
CNMG433EUP-AC6040M
Steel (P) Compatibility
No
Relief Angle
0
Features
Excellent Fracture Resistance
Manufacturer Grade
AC6040M
Chip-Breaker Code
EUP
ANSI Code
CNMG433EUP
Finish - Machining
TiAlN+AlCrN
Shape
Rhombic
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application ISO Code
M
Material
Carbide
Style
CNMG
Application
Medium
Chip Breaker
EUP
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG433EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.