Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 4, Carbide

  • Mfr # CNMG434EEM-AC6030M

  • Zoro # G6328948


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
434
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434EEM-AC6030M
Zoro #
G6328948
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG120416N-EM
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
ANSI Number
CNMG434EEM-AC6030M
Coating
CVD
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Relief Angle
0
Measurement System
Fractional Inch
Manufacturer Grade
AC6030M
Chip-Breaker Style
Double
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Included Angle
80 Degrees
Chip-Breaker Code
EEM
Primary Material Application ISO Code
M
Features
Fracture Resistant
Coating Process
CVD
Finish - Machining
Absotech
Number of Cutting Edges
4
ANSI Code
CNMG434EEM
Shape
Rhombic
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Material
Carbide
Application
Roughing
Style
CNMG
Chip Breaker
EEM
Corner Angle
80
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG434EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.