Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 4, Carbide

  • Mfr # CNMG434EMU-AC6030M

  • Zoro # G6328817


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
434
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434EMU-AC6030M
Zoro #
G6328817
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EMU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG120416NMU
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
CNMG434EMU-AC6030M
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Coating
CVD
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0
Shape
Rhombic
ANSI Code
CNMG434EMU
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Cutting Edges
4
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double
Finish - Machining
Absotech
Coating Process
CVD
Features
Fracture Resistant
Chip-Breaker Code
EMU
Material
Carbide
Application
Roughing
Style
CNMG
Chip Breaker
EMU
Corner Angle
80
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG434EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.