Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMA, 1, Carbide

  • Mfr # DNMA431-AC420K

  • Zoro # G6323451


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA431-AC420K
Zoro #
G6323451
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMA150404
Non Ferrous (N) Compatibility
No
Coating
PCD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
No. of Edges
2
Stainless (M) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
DNMA431-AC420K
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
Relief Angle
0
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Coating Process
CVD
Cutting Application
Turning
Primary Material Application
Cast Iron
Finish - Machining
Al203+TiCN
Included Angle
55 Degrees
ANSI Code
DNMA431
Manufacturer Grade
AC420K
Primary Material Application ISO Code
K10 - K20
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material
Carbide
Style
DNMA
Application
Roughing
Series
AC420K
Corner Angle
55

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMA431, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.