Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMA, 2, Carbide

  • Mfr # DNMA432-AC420K

  • Zoro # G6323427


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA432-AC420K
Zoro #
G6323427
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMA150408
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
2
Steel (P) Compatibility
No
ANSI Number
DNMA432-AC420K
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
PCD
Relief Angle
0
Primary Material Application ISO Code
K10 - K20
Number of Cutting Edges
2
Shape
Rhombic
Manufacturer Grade
AC420K
Insert Holding Type
Straight Hole
ANSI Code
DNMA432
Included Angle
55 Degrees
Primary Material Application
Cast Iron
Finish - Machining
Al203+TiCN
Coating Process
CVD
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Material
Carbide
Application
Roughing
Style
DNMA
Corner Angle
55
Series
AC420K

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMA432, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.