Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMA, 2, Carbide

  • Mfr # DNMA442-AC420K

  • Zoro # G6323381


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
0.5 in.
Insert Size
442
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA442-AC420K
Zoro #
G6323381
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
442
Corner Radius
2
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMA150608
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
PCD
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
DNMA442-AC420K
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Relief Angle
0
Shape
Rhombic
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC420K
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Coating Process
CVD
Included Angle
55 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K10 - K20
Cutting Application
Turning
ANSI Code
DNMA442
Material
Carbide
Application
Roughing
Style
DNMA
Corner Angle
55
Series
AC420K

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMA442, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.