Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide

  • Mfr # DNMG431EEX-AC6040M

  • Zoro # G6322815


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431EEX-AC6040M
Zoro #
G6322815
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEX
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150404NEX
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
ANSI Number
DNMG431EEX-AC6040M
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M)
Relief Angle
0
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
Included Angle
55 Degrees
Shape
Rhombic
Manufacturer Grade
AC6040M
Chip-Breaker Code
EEX
Chip-Breaker Style
Double
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Number of Cutting Edges
2
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
ANSI Code
DNMG431EEX
Material - Machining
Carbide
Coating Process
PVD
Material
Carbide
Style
DNMG
Application
Medium
Corner Angle
55
Series
AC6000M
Chip Breaker
EEX

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNMG431EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.