Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide

  • Mfr # DNMG431EGZ-AC420K

  • Zoro # G6322666


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
EGZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431EGZ-AC420K
Zoro #
G6322666
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150404N-GZ
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Coating
CVD
ANSI Number
DNMG431EGZ-AC420K
No. of Edges
2
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0
Primary Material Application ISO Code
K10 - K20
Included Angle
55 Degrees
Coating Process
CVD
Finish - Machining
Al203+TiCN
Number of Cutting Edges
2
Measurement System
Fractional Inch
Manufacturer Grade
AC420K
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Style
Double
Chip-Breaker Code
EGZ
Cutting Application
Turning
Primary Material Application
Cast Iron
Material - Machining
Carbide
ANSI Code
DNMG431EGZ
Material
Carbide
Style
DNMG
Application
Medium
Series
AC420K
Corner Angle
55
Chip Breaker
EGZ

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG431EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.