Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide

  • Mfr # DNMG431ESU-AC6030M

  • Zoro # G6322526


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431ESU-AC6030M
Zoro #
G6322526
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150404NSU
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG431ESU-AC6030M
No. of Edges
2
Steel (P) Compatibility
No
Cutting Direction
Neutral
Coating
Cermet
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
0
Manufacturer Grade
AC6030M
Finish - Machining
Absotech
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Included Angle
55 Degrees
Primary Material Application ISO Code
M
Number of Cutting Edges
2
Primary Material Application
Stainless Steel
Shape
Rhombic
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Coating Process
CVD
Features
Fracture Resistant
Chip-Breaker Code
ESU
Cutting Application
Turning
ANSI Code
DNMG431ESU
Material
Carbide
Application
Finishing
Style
DNMG
Series
AC6000M
Corner Angle
55
Chip Breaker
ESU

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Absotech, ANSI Code DNMG431ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.