Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide

  • Mfr # DNMG432EEF-AC6040M

  • Zoro # G6322325


product price: $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432EEF-AC6040M
Zoro #
G6322325
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEF
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG150408N-EF
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Coating
CVD
No. of Edges
2
ANSI Number
DNMG432EEF-AC6040M
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
Relief Angle
0
Chip-Breaker Style
Double
Manufacturer Grade
AC6040M
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
Included Angle
55 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Features
Excellent Fracture Resistance
ANSI Code
DNMG432EEF
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application
Stainless Steel
Coating Process
PVD
Chip-Breaker Code
EEF
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Material
Carbide
Application
Finishing
Style
DNMG
Series
AC6000M
Corner Angle
55
Chip Breaker
EEF

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNMG432EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.