Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide

  • Mfr # DNMG432EEG-AC6040M

  • Zoro # G6322289


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EEG-AC6040M
Zoro #
G6322289
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEG
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150408N-EG
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
ANSI Number
DNMG432EEG-AC6040M
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
2
Mounting Style
Top and Hole Clamping
Coating
PVD
Relief Angle
0
Chip-Breaker Style
Double
Manufacturer Grade
AC6040M
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Chip-Breaker Code
EEG
Cutting Application
Turning
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Shape
Rhombic
Number of Cutting Edges
2
ANSI Code
DNMG432EEG
Features
Excellent Fracture Resistance
Material
Carbide
Style
DNMG
Application
Medium
Chip Breaker
EEG
Corner Angle
55
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNMG432EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.