Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide

  • Mfr # DNMG432EEM-AC6030M

  • Zoro # G6322246


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EEM-AC6030M
Zoro #
G6322246
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150408N-EM
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Coating
PVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
DNMG432EEM-AC6030M
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
No. of Edges
2
Relief Angle
0
Primary Material Application ISO Code
M
Coating Process
CVD
Finish - Machining
Absotech
Chip-Breaker Style
Double
Cutting Application
Turning
Shape
Rhombic
Material - Machining
Carbide
Features
Fracture Resistant
Insert Holding Type
Straight Hole
Chip-Breaker Code
EEM
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
ANSI Code
DNMG432EEM
Manufacturer Grade
AC6030M
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Application
Roughing
Series
AC6000M
Chip Breaker
EEM
Corner Angle
55

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, Absotech, ANSI Code DNMG432EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.