Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide

  • Mfr # DNMG432EEM-AC6040M

  • Zoro # G6322237


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EEM-AC6040M
Zoro #
G6322237
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150408N-EM
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
2
ANSI Number
DNMG432EEM-AC6040M
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Relief Angle
0
Chip-Breaker Style
Double
Manufacturer Grade
AC6040M
Features
Excellent Fracture Resistance
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Number of Cutting Edges
2
Cutting Application
Turning
Finish - Machining
TiAlN+AlCrN
Shape
Rhombic
Coating Process
PVD
Primary Material Application
Stainless Steel
Chip-Breaker Code
EEM
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
DNMG432EEM
Insert Holding Type
Straight Hole
Material
Carbide
Application
Roughing
Style
DNMG
Series
AC6000M
Chip Breaker
EEM
Corner Angle
55

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNMG432EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.