Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide

  • Mfr # DNMG432EEX-AC6040M

  • Zoro # G6322191


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EEX-AC6040M
Zoro #
G6322191
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEX
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150408NEX
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
ANSI Number
DNMG432EEX-AC6040M
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
2
Steel (P) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
For Use With
Toolholders, Boring Bars
Relief Angle
0
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Coating Process
PVD
Features
Excellent Fracture Resistance
Manufacturer Grade
AC6040M
Number of Cutting Edges
2
Primary Material Application ISO Code
M
Shape
Rhombic
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
EEX
Measurement System
Fractional Inch
ANSI Code
DNMG432EEX
Material
Carbide
Style
DNMG
Application
Medium
Corner Angle
55
Chip Breaker
EEX
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNMG432EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.