Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide

  • Mfr # DNMG432EGZ-AC420K

  • Zoro # G6322051


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EGZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EGZ-AC420K
Zoro #
G6322051
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150408N-GZ
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG432EGZ-AC420K
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Relief Angle
0
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Chip-Breaker Style
Double
Coating Process
CVD
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K10 - K20
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Code
EGZ
Insert Holding Type
Straight Hole
Manufacturer Grade
AC420K
ANSI Code
DNMG432EGZ
Included Angle
55 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Material
Carbide
Style
DNMG
Application
Medium
Series
AC420K
Chip Breaker
EGZ
Corner Angle
55

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.