Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide

  • Mfr # DNMG432EMU-AC6030M

  • Zoro # G6321948


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EMU-AC6030M
Zoro #
G6321948
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EMU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
DNMG150408NMU
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
No. of Edges
2
ANSI Number
DNMG432EMU-AC6030M
Non Ferrous (N) Compatibility
No
Relief Angle
0
Number of Cutting Edges
2
Chip-Breaker Code
EMU
ANSI Code
DNMG432EMU
Included Angle
55 Degrees
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Shape
Rhombic
Features
Fracture Resistant
Manufacturer Grade
AC6030M
Coating Process
CVD
Cutting Application
Turning
Finish - Machining
Absotech
Primary Material Application ISO Code
M
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Material
Carbide
Application
Roughing
Style
DNMG
Series
AC6000M
Corner Angle
55
Chip Breaker
EMU

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech, ANSI Code DNMG432EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.