Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide

  • Mfr # DNMG432EMU-AC6040M

  • Zoro # G6321939


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EMU-AC6040M
Zoro #
G6321939
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EMU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
DNMG150408NMU
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG432EMU-AC6040M
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Coating
Cermet
Relief Angle
0
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
ANSI Code
DNMG432EMU
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Cutting Application
Turning
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Primary Material Application ISO Code
M
Manufacturer Grade
AC6040M
Shape
Rhombic
Number of Cutting Edges
2
Included Angle
55 Degrees
Chip-Breaker Code
EMU
Material
Carbide
Application
Roughing
Style
DNMG
Chip Breaker
EMU
Series
AC6000M
Corner Angle
55

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNMG432EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.