Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide

  • Mfr # DNMG432ESU-AC6030M

  • Zoro # G6321738


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ESU-AC6030M
Zoro #
G6321738
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150408NSU
Cast Iron (K) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
ANSI Number
DNMG432ESU-AC6030M
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
No. of Edges
2
Hardened (H) Compatibility
No
Relief Angle
0
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Code
ESU
Features
Fracture Resistant
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6030M
Material - Machining
Carbide
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Finish - Machining
Absotech
Included Angle
55 Degrees
Shape
Rhombic
ANSI Code
DNMG432ESU
Primary Material Application ISO Code
M
Chip-Breaker Style
Double
Material
Carbide
Application
Finishing
Style
DNMG
Chip Breaker
ESU
Corner Angle
55
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Absotech, ANSI Code DNMG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.