Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide

  • Mfr # DNMG442ENZ-AC420K

  • Zoro # G6320925


product price: $18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
442
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG442ENZ-AC420K
Zoro #
G6320925
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
442
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150608N-UZ
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
No. of Edges
2
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG442ENZ-AC420K
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Coating
Cermet
Steel (P) Compatibility
No
Relief Angle
0
Material - Machining
Carbide
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Coating Process
CVD
Included Angle
55 Degrees
Cutting Application
Turning
Shape
Rhombic
ANSI Code
DNMG442ENZ
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Manufacturer Grade
AC420K
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Primary Material Application ISO Code
K10 - K20
Chip-Breaker Code
ENZ
Material
Carbide
Style
DNMG
Application
Roughing
Series
AC420K
Corner Angle
55
Chip Breaker
ENZ

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG442ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.