Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 3, Carbide

  • Mfr # DNMG433EEF-AC6030M

  • Zoro # G6321561


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG433EEF-AC6030M
Zoro #
G6321561
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEF
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG150412N-EF
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DNMG433EEF-AC6030M
No. of Edges
2
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Relief Angle
0
Primary Material Application
Stainless Steel
ANSI Code
DNMG433EEF
Shape
Rhombic
Chip-Breaker Code
EEF
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Number of Cutting Edges
2
Finish - Machining
Absotech
Cutting Application
Turning
Manufacturer Grade
AC6030M
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Coating Process
CVD
Features
Fracture Resistant
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
DNMG
Series
AC6000M
Corner Angle
55
Chip Breaker
EEF

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, Absotech, ANSI Code DNMG433EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.