Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 3, Carbide

  • Mfr # DNMG433EEG-AC6030M

  • Zoro # G6321537


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EEG-AC6030M
Zoro #
G6321537
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEG
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150412N-EG
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG433EEG-AC6030M
Steel (P) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Relief Angle
0
Chip-Breaker Code
EEG
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Coating Process
CVD
Number of Cutting Edges
2
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Style
Double
Manufacturer Grade
AC6030M
Material - Machining
Carbide
Finish - Machining
Absotech
Primary Material Application
Stainless Steel
Features
Fracture Resistant
ANSI Code
DNMG433EEG
Material
Carbide
Application
Medium
Style
DNMG
Chip Breaker
EEG
Series
AC6000M
Corner Angle
55

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, Absotech, ANSI Code DNMG433EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.