Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 3, Carbide

  • Mfr # DNMG433EEX-AC6030M

  • Zoro # G6321467


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EEX-AC6030M
Zoro #
G6321467
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEX
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150412NEX
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
DNMG433EEX-AC6030M
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Coating
CVD
No. of Edges
2
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
DNMG433EEX
Coating Process
CVD
Clearance Angle
0 Degrees
Finish - Machining
Absotech
Features
Fracture Resistant
Primary Material Application
Stainless Steel
Shape
Rhombic
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Style
Double
Chip-Breaker Code
EEX
Included Angle
55 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
Material
Carbide
Style
DNMG
Application
Medium
Corner Angle
55
Series
AC6000M
Chip Breaker
EEX

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, Absotech, ANSI Code DNMG433EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.