Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 3, Carbide

  • Mfr # DNMG433EMU-AC6030M

  • Zoro # G6321290


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EMU-AC6030M
Zoro #
G6321290
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EMU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
DNMG150412NMU
No. of Edges
2
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
ANSI Number
DNMG433EMU-AC6030M
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Relief Angle
0
Manufacturer Grade
AC6030M
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Shape
Rhombic
Material - Machining
Carbide
Clearance Angle
0 Degrees
Finish - Machining
Absotech
Primary Material Application ISO Code
M
Included Angle
55 Degrees
Coating Process
CVD
Chip-Breaker Code
EMU
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
2
Features
Fracture Resistant
ANSI Code
DNMG433EMU
Material
Carbide
Style
DNMG
Application
Roughing
Corner Angle
55
Series
AC6000M
Chip Breaker
EMU

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech, ANSI Code DNMG433EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.