Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 3, Carbide

  • Mfr # DNMG433ENZ-AC420K

  • Zoro # G6321205


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ENZ-AC420K
Zoro #
G6321205
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150412N-UZ
Steel (P) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Coating
Cermet
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG433ENZ-AC420K
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Relief Angle
0
Primary Material Application ISO Code
K10 - K20
Chip-Breaker Code
ENZ
ANSI Code
DNMG433ENZ
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
2
Material - Machining
Carbide
Shape
Rhombic
Clearance Angle
0 Degrees
Manufacturer Grade
AC420K
Coating Process
CVD
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double
Included Angle
55 Degrees
Material
Carbide
Application
Roughing
Style
DNMG
Series
AC420K
Corner Angle
55
Chip Breaker
ENZ

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.