Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 3, Carbide

  • Mfr # DNMG443ENZ-AC420K

  • Zoro # G6320889


product price: $18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
443
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG443ENZ-AC420K
Zoro #
G6320889
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
443
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150612N-UZ
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
ANSI Number
DNMG443ENZ-AC420K
Relief Angle
0
Manufacturer Grade
AC420K
Finish - Machining
Al203+TiCN
ANSI Code
DNMG443ENZ
Insert Holding Type
Straight Hole
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
K10 - K20
Number of Cutting Edges
2
Included Angle
55 Degrees
Chip-Breaker Code
ENZ
Coating Process
CVD
Chip-Breaker Style
Double
Material - Machining
Carbide
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material
Carbide
Style
DNMG
Application
Roughing
Corner Angle
55
Chip Breaker
ENZ
Series
AC420K

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG443ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.