Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.625 in., CNMG, 2, Carbide

  • Mfr # CNMG542EGZ-AC420K

  • Zoro # G6328589


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Insert Size
542
Chip-Breaker
EGZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542EGZ-AC420K
Zoro #
G6328589
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0313"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EGZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160608N-GZ
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Coating
CVD
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
CNMG542EGZ-AC420K
No. of Edges
4
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Included Angle
80 Degrees
Cutting Application
Turning
Coating Process
CVD
ANSI Code
CNMG542EGZ
Material - Machining
Carbide
Manufacturer Grade
AC420K
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K10 - K20
Chip-Breaker Code
EGZ
Finish - Machining
Al203+TiCN
Shape
Rhombic
Material
Carbide
Application
Medium
Style
CNMG
Corner Angle
80
Series
AC420K
Chip Breaker
EGZ

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG542EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.