Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.625 in., CNMG, 3, Carbide

  • Mfr # CNMG543EEG-AC6030M

  • Zoro # G6328351


product price: $18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Insert Size
543
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EEG-AC6030M
Zoro #
G6328351
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EEG
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160612N-EG
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG543EEG-AC6030M
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Coating
Cermet
Steel (P) Compatibility
No
No. of Edges
4
Mounting Style
Top and Hole Clamping
Relief Angle
0
Chip-Breaker Code
EEG
Shape
Rhombic
Manufacturer Grade
AC6030M
Material - Machining
Carbide
ANSI Code
CNMG543EEG
Included Angle
80 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Features
Fracture Resistant
Finish - Machining
Absotech
Number of Cutting Edges
4
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Coating Process
CVD
Chip-Breaker Style
Double
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Material
Carbide
Style
CNMG
Application
Medium
Corner Angle
80
Series
AC6000M
Chip Breaker
EEG

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, Absotech, ANSI Code CNMG543EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.