Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.625 in., CNMG, 3, Carbide

  • Mfr # CNMG543EEG-AC6040M

  • Zoro # G6328345


product price: $18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Insert Size
543
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EEG-AC6040M
Zoro #
G6328345
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EEG
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160612N-EG
Super Alloy (S) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Coating
Cermet
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
CNMG543EEG-AC6040M
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
Relief Angle
0
Cutting Application
Turning
Finish - Machining
TiAlN+AlCrN
Shape
Rhombic
Coating Process
PVD
Number of Cutting Edges
4
ANSI Code
CNMG543EEG
Included Angle
80 Degrees
Chip-Breaker Code
EEG
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Manufacturer Grade
AC6040M
Clearance Angle
0 Degrees
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Chip-Breaker Style
Double
Primary Material Application
Stainless Steel
Material
Carbide
Application
Medium
Style
CNMG
Series
AC6000M
Chip Breaker
EEG
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, TiAlN+AlCrN, ANSI Code CNMG543EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.