Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.625 in., CNMG, 3, Carbide

  • Mfr # CNMG543EEM-AC6040M

  • Zoro # G6328290


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Insert Size
543
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EEM-AC6040M
Zoro #
G6328290
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EEM
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG160612N-EM
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
ANSI Number
CNMG543EEM-AC6040M
Coating
CVD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Relief Angle
0
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC6040M
Shape
Rhombic
Number of Cutting Edges
4
Finish - Machining
TiAlN+AlCrN
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
Coating Process
PVD
ANSI Code
CNMG543EEM
Chip-Breaker Code
EEM
Cutting Application
Turning
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double
Material - Machining
Carbide
Primary Material Application ISO Code
M
Material
Carbide
Style
CNMG
Application
Roughing
Chip Breaker
EEM
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 5/8 in, TiAlN+AlCrN, ANSI Code CNMG543EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.