Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.625 in., CNMG, 3, Carbide

  • Mfr # CNMG543EEX-AC6040M

  • Zoro # G6328257


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Insert Size
543
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EEX-AC6040M
Zoro #
G6328257
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EEX
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160612NEX
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Cermet
ANSI Number
CNMG543EEX-AC6040M
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
Relief Angle
0
Features
Excellent Fracture Resistance
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
0 Degrees
Chip-Breaker Code
EEX
Manufacturer Grade
AC6040M
ANSI Code
CNMG543EEX
Insert Holding Type
Straight Hole
Coating Process
PVD
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Number of Cutting Edges
4
Finish - Machining
TiAlN+AlCrN
Material
Carbide
Style
CNMG
Application
Medium
Corner Angle
80
Chip Breaker
EEX
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 5/8 in, TiAlN+AlCrN, ANSI Code CNMG543EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.