Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.625 in., CNMG, 3, Carbide

  • Mfr # CNMG543EMU-AC6030M

  • Zoro # G6328108


product price: $19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Insert Size
543
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EMU-AC6030M
Zoro #
G6328108
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EMU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG160612NMU
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
No. of Edges
4
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
Cermet
ANSI Number
CNMG543EMU-AC6030M
Relief Angle
0
Measurement System
Fractional Inch
ANSI Code
CNMG543EMU
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Manufacturer Grade
AC6030M
Features
Fracture Resistant
Coating Process
CVD
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Cutting Application
Turning
Shape
Rhombic
Finish - Machining
Absotech
Chip-Breaker Code
EMU
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Chip-Breaker Style
Double
Material
Carbide
Application
Roughing
Style
CNMG
Series
AC6000M
Chip Breaker
EMU
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Absotech, ANSI Code CNMG543EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.