Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.625 in., CNMG, 3, Carbide

  • Mfr # CNMG543ENZ-AC420K

  • Zoro # G6327995


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Insert Size
543
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543ENZ-AC420K
Zoro #
G6327995
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0469"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160612N-UZ
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG543ENZ-AC420K
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0
Primary Material Application
Cast Iron
Chip-Breaker Code
ENZ
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
CNMG543ENZ
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application ISO Code
K10 - K20
Manufacturer Grade
AC420K
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Included Angle
80 Degrees
Finish - Machining
Al203+TiCN
Coating Process
CVD
Material
Carbide
Application
Medium
Style
CNMG
Chip Breaker
ENZ
Series
AC420K
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG543ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.