Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.625 in., CNMG, 4, Carbide

  • Mfr # CNMG544EEM-AC6040M

  • Zoro # G6327837


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Insert Size
544
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EEM-AC6040M
Zoro #
G6327837
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EEM
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG160616N-EM
No. of Edges
4
Mounting Style
Top and Hole Clamping
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CNMG544EEM-AC6040M
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Relief Angle
0
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
ANSI Code
CNMG544EEM
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Measurement System
Fractional Inch
Features
Excellent Fracture Resistance
Manufacturer Grade
AC6040M
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Rhombic
Chip-Breaker Code
EEM
Chip-Breaker Style
Double
Material
Carbide
Style
CNMG
Application
Roughing
Corner Angle
80
Series
AC6000M
Chip Breaker
EEM

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 5/8 in, TiAlN+AlCrN, ANSI Code CNMG544EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.