Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.625 in., CNMG, 4, Carbide

  • Mfr # CNMG544EMU-AC6030M

  • Zoro # G6327697


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Insert Size
544
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EMU-AC6030M
Zoro #
G6327697
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Insert Thickness
0.2500"
Nose Radius
0.0625"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EMU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG160616NMU
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG544EMU-AC6030M
Steel (P) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Mounting Style
Top and Hole Clamping
Relief Angle
0
Cutting Application
Turning
Manufacturer Grade
AC6030M
Shape
Rhombic
Measurement System
Fractional Inch
Coating Process
CVD
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Features
Fracture Resistant
Material - Machining
Carbide
Chip-Breaker Style
Double
Primary Material Application ISO Code
M
ANSI Code
CNMG544EMU
Clearance Angle
0 Degrees
Finish - Machining
Absotech
Included Angle
80 Degrees
Primary Material Application
Stainless Steel
Chip-Breaker Code
EMU
Material
Carbide
Style
CNMG
Application
Roughing
Corner Angle
80
Series
AC6000M
Chip Breaker
EMU

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Absotech, ANSI Code CNMG544EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.