Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.75 in., CNMA, 4, Carbide

  • Mfr # CNMA644-AC420K

  • Zoro # G6331276


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
0.75 in.
Insert Size
644
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA644-AC420K
Zoro #
G6331276
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0625"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
0.75 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMA190616
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Coating
PCD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
CNMA644-AC420K
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Relief Angle
0
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
ANSI Code
CNMA644
Primary Material Application ISO Code
K10 - K20
Number of Cutting Edges
4
Shape
Rhombic
Manufacturer Grade
AC420K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Coating Process
CVD
Cutting Application
Turning
Included Angle
80 Degrees
Material
Carbide
Style
CNMA
Application
Roughing
Corner Angle
80
Series
AC420K

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMA644, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.